Shop All Bathroom Sink Faucets
Kibi
Pyramid II Bathroom Sink 8" Widespread Faucet with Drain Assembly
Mfr # KBF1022BN
Zoro # G605314479
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 6
- Color Brushed Nickel
- Height 5.57
- Depth 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBF1022BN
- Zoro # G605314479
- UPC # 842708127906
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 5.57 |
Depth | 6.75 |
Width | 14.25 |
Details
Finish | Brushed Nickel |
Weight | 6 |
Item | KBF1022BN |
Color | Brushed Nickel |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Brass |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN CPC-4000 150 Psi Compression Coupling Schedule 40 PVC Rubber Adapter 4 in. (KE154585)
- PLUMB SHOP BRASSCRAFT MP LavKitch EXT Tube (432-658)
- MOEN Zyla One Handle Stainless Steel Motion Sensing Pull-Down Kitchen Faucet Smart (87272EVSRS)
- THRIFCO PLUMBING Rapid Fit 5/16 in. Tub Drain Stopper (4401707)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BN-KPW100BN)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet (KBF1001MB)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017MB-KPW100MB)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BN)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1001BG-KPW100BG)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESHCAB)
- Kibi Bathroom Sink Faucets & Accessories