Shop All Kitchen Sinks
Kibi
Pure 36 Fireclay Kitchen Farmhouse Apron Front Single Bowl Sink - Matte Black
Mfr # K2-SF36MB
Zoro # G710866368
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Overall Length 18 in.
- Overall Width 36 in.
- Bowl Depth 10 in.
- Includes Sink, Bottom Grid, Basket Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # K2-SF36MB
- Zoro # G710866368
- UPC # 842708134508
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18 in. |
Overall Width | 36 in. |
Bowl Depth | 10 in. |
Details
Body Material | Fireclay |
Includes | Sink, Bottom Grid, Basket Strainer |
Color | Matte Black |
Bowl Shape | Rectangular |
Weight | 96 lb. |
Description
Crafted from the most durable material, this fireclay sink is baked at higher than 2,000 deg. F and features a smooth, matte surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Faucet (WC-1800-P)
- HOMEWERKS Ball Valve 1 in. Fpt Pvc 80 (107-105)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 80 (1LLX6)
- KIBI K2-SF30, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30)
- KIBI K2-SF36, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF36)
- KIBI K1-D33-BS, Undermount Mount, Satin Finish (K1-D33-BS)
- KIBI K2-S18SQ, Undermount, Drop In Mount, Glossy White Finish (K2-S18SQ)
- KIBI K1-S28T, Undermount Mount, Satin Finish (K1-S28T)
- KIBI K1-SF30T, Undermount, Farmhouse/Apron Mount, Satin Finish (K1-SF30T)
- BLANCO Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Truffle (522417)
- Kibi Kitchen Sinks