Shop All Kitchen Sinks
Kibi
Pure 30 Fireclay Kitchen Farmhouse Apron Front Single Bowl Sink - Matte Black
Mfr # K2-SF30MB
Zoro # G410866293
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Overall Length 18 in.
- Overall Width 30 in.
- Bowl Depth 10 in.
- Weight 90 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # K2-SF30MB
- Zoro # G410866293
- UPC # 842708134485
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18 in. |
Overall Width | 30 in. |
Bowl Depth | 10 in. |
Details
Body Material | Fireclay |
Weight | 90 lb. |
Color | Matte Black |
Includes | Sink, Bottom Grid, Basket Strainer |
Bowl Shape | Rectangular |
Description
Crafted from the most durable material, this fireclay sink is baked at higher than 2,000 deg. F and features a smooth, matte surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/8In (1022-0002)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD170212)
- OATEY Toilet Flange, Floor, 4" Spigot Fit (43587)
- GRUVLOK Check Valve, 7.25 in Overall L (2200750046)
- KIBI Pure 36 Fireclay Kitchen Farmhouse Apron Front Single Bowl Sink - Matte Black (K2-SF36MB)
- KIBI K1-S16, Undermount Mount, Satin Finish (K1-S16)
- KIBI K2-SF36, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF36)
- KIBI K1-S30, Undermount Mount, Satin Finish (K1-S30)
- KIBI K1-S28T, Undermount Mount, Satin Finish (K1-S28T)
- KIBI K2-DF33PI, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-DF33PI)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH141810)
- Kibi Kitchen Sinks