Shop All Kitchen Sinks
Kibi
Pure 18 Fireclay Kitchen Undermount Single Bowl Sink - Matte Black
Mfr # K2-S18SQMB
Zoro # G510866414
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Overall Length 18 in.
- Overall Width 18 in.
- Bowl Depth 10 in.
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # K2-S18SQMB
- Zoro # G510866414
- UPC # 842708134515
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18 in. |
Overall Width | 18 in. |
Bowl Depth | 10 in. |
Details
Body Material | Fireclay |
Color | Matte Black |
Bowl Shape | Square |
Includes | Sink, Bottom Grid, Basket Strainer |
Weight | 37 lb. |
Description
Crafted from the most durable material, this fireclay sink is baked at higher than 2,000 deg. F and features a smooth, matte surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Escutcheon - 600/1600 Series Tub & Shower Chrome (RP5883)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 in Pipe Size (8215C053)
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (1156F-A)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- KIBI K1-S16, Undermount Mount, Satin Finish (K1-S16)
- KIBI K2-S27, Undermount Mount, Glossy White Finish (K2-S27)
- KIBI K1-SF36, Undermount, Farmhouse/Apron Mount, Satin Finish (K1-SF36)
- KIBI K1-SF30T, Undermount, Farmhouse/Apron Mount, Satin Finish (K1-SF30T)
- KIBI K1-S28T, Undermount Mount, Satin Finish (K1-S28T)
- KIBI K1-D33-BS, Undermount Mount, Satin Finish (K1-D33-BS)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2416)
- Kibi Kitchen Sinks