Shop All Drain Stoppers
Kibi
Pop Up Drain Stopper for Bathroom with Overflow
Mfr # KPW102CW
Zoro # G105314481
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ceramic White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KPW102CW
- Zoro # G105314481
- UPC # 842708128231
- Country of Origin China
- Category Drain Stoppers
Details
Color/Finish | Ceramic White |
Color | Ceramic White |
Item | KPW102CW |
Description
Complete your faucet installation with the Kibi Bathroom Sink Drain with Overflow. This pop-up drain features a brass tailpiece and a 1-1/4" connection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K RDC COUPL GLV 2""X3/4"" (511-384BG)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4776-CZFL)
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 1/4" to 5/32" (PGJ1/4-5/32)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102MB)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102CH)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102ORB)
- KIBI Bathroom Sink Tailpiece 1-1/4" x 12" - Brushed Nickel (KTP12BN)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101BN)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW100BG)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW100MB)
- Kibi Drain Stoppers