Shop All Drain Stoppers
Kibi
Pop Up Drain Stopper for Bathroom with Overflow
Mfr # KPW102CH
Zoro # G705314546
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KPW102CH
- Zoro # G705314546
- UPC # 842708121638
- Country of Origin China
- Category Drain Stoppers
Details
Color/Finish | Chrome |
Color | Chrome |
Item | KPW102CH |
Description
Complete your faucet installation with the Kibi Bathroom Sink Drain with Overflow. This pop-up drain features a brass tailpiece and a 1-1/4" connection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1, 15 psi (740DF1M1K1-15)
- TOTO G500 Lid Assembly Ms970Cemfg Cotton (THU9493#01)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (G100SHXJ180)
- ZORO SELECT Pipe Nipple, 1/4 in Pipe Fitting, 7/8 in Length, MNPT, 304 Stainless Steel (T4BNB01)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102BG)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102CW)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102ORB)
- KIBI 1-1/2" P-Trap - Chrome (KPT101CH)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103BG)
- KIBI Kitchen Sink Strainer with Basket (K-ST2)
- WATCO Univ. NuFit Push Pull Bath Stopper, Non-Grid Strain and Silicone, Bronze (48750-PP-BZ)
- Kibi Drain Stoppers