Shop All Drain Components
Kibi
P-Trap, Matte Black
Mfr # KPT101MB
Zoro # G108970004
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Color/Finish Matte Black
- Height - Drains 4.88"
- Includes P-trap
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KPT101MB
- Zoro # G108970004
- UPC # 842708128033
- Country of Origin China
- Category Drain Components
Dimensions
Height - Drains | 4.88" |
Width | 12" |
Depth | 2.63" |
Details
Material of Construction | Stainless Steel |
Color/Finish | Matte Black |
Includes | P-trap |
Description
With stylish significance, this decorative 1-1/4 in. & 1-1/2 Round P-Trap is the perfect solution for your wall-mount sink or under-sink exposing vanity. It is intricately detailed with minimal grandeur or ornamentation.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Ball Valve, 3/4 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10401)
- JONES STEPHENS Polished Brass PVD 1-1/4" Brass Tubular P-Trap (P3892PB)
- NVENT CADDY Insulated Strut Clamp, 1 In. Copper Tube (CCC0112)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H212)
- KIBI P-Trap, Brushed Gold (KPT101BG)
- KIBI P-Trap, Brush Nickel (KPT101BN)
- WESTBRASS Bottle Trap 1/4-Turn Lavatory Kit W/ Valves & Risers PNI (D1438QRL-05)
- THRIFCO PLUMBING 22 Gauge 1-1/4 Inch x 8 Inch Chrome Plated Brass Lavatory P.O. (9411034)
- EVERFLOW Flanged Sink Tailpiece for Tubular Drain Applications, 20GA Brass 1-1/2"x8" (2238-20)
- PLUMB SHOP BRASSCRAFT MP 2PK 38 Pipe Cover (220-616)
- KEENEY MFG 1-1/2 in. x 7 in. 22-Gauge Brass Slip Joint Waste Arm in Rough Brass (2517RB)
- Kibi Drain Components