Shop All Kitchen Faucets
Kibi
Napa Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2005CH-KSD100CH
Zoro # G905314377
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.57
- Material Brass
- Depth 10
- Includes Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # C-KKF2005CH-KSD100CH
- Zoro # G905314377
- UPC # 842708116801
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.57 |
Depth | 10 |
Height | 16.19 |
Details
Finish | Chrome |
Material | Brass |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | C-KKF2005CH-KSD100CH |
Color/Finish | Chrome |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 1/4" x 1/8" MNPT (ZUSA-PF-271)
- LARSEN SUPPLY CO Amer #5 Low Tilt Valve (04-2221)
- ZORO SELECT 3/4" NOM C x 1/2" FNPT Copper Reducing Tee (24W594)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220198)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BG)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007MB)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet, Chrome (KKF2011CH)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003BN)
- KIBI Circular Pot Filler (KPF601MB)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012MB-KSD100MB)
- CURTIS Faucet For - Part# Wcwc1800 (WCWC1800)
- Kibi Kitchen Faucets & Accessories