Shop All Kitchen Faucets
Kibi
Napa Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2005BN
Zoro # G705314645
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Height 16.19
- Width 4.57
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Color/Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2005BN
- Zoro # G705314645
- UPC # 842708114227
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 16.19 |
Width | 4.57 |
Depth | 10 |
Details
Finish | Brushed Nickel |
Material | Brass |
Item | KKF2005BN |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Color/Finish | Brushed Nickel |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172C-4-2)
- ZORO SELECT Cam and Groove Coupling, 6", Aluminum (PLE70)
- STERLING Deluxe Framed Sliding Shower Door 43-7/8"–48-7/8" W X 70" H (5976-48S)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 1/2 in Tube OD, 3/8 in Pipe Size, Black, 10 Pack (3109 62 18)
- KIBI Lodi Single Handle Pull Down Kitchen Sink Faucet (KKF2004CH)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003BN)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BG)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet (KKF2010BN)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011CH-KSD100CH)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014BN)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-AXKABCP)
- Kibi Kitchen Faucets