Shop All Bathroom Sink Faucets
Kibi
Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1001CH-KPW100CH
Zoro # G605314608
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 5
- Height 5.32
- Color Chrome
- Depth 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBF1001CH-KPW100CH
- Zoro # G605314608
- UPC # 842708116351
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 5.32 |
Depth | 6.63 |
Width | 1.75 |
Details
Finish | Chrome |
Weight | 5 |
Item | C-KBF1001CH-KPW100CH |
Color | Chrome |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Brass |
Description
Upgrade your bathroom sink with this fashion-forward vanity faucet from Kibi USA. Made of solid brass, this single-handle faucet is available in a variety of finish colors to best coordinate with your decor. The faucet includes a 24-inch water hose for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU5)
- DIXON Cam and Groove Coupling, 6", 316 SS (600-DL-SS)
- MILWAUKEE TOOL 1/2 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2651C)
- RUVATI 34" Undermount 60/40 Double Bowl 16 Gauge SS Kitchen Sink (RVM4600)
- KIBI Circular Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1016BG)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1005CH-KPW101CH)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017MB-KPW100MB)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008CH-KPW100CH)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002BG-KPW100BG)
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1019BN-KPW100BN)
- SLOAN Optima Eaf350 Cp Battery Faucet 1.5 Gpm (3335106)
- Kibi Bathroom Sink Faucets