Shop All Bathroom Sink Faucets
Kibi
Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1001BG-KPW100BG
Zoro # G605314653
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Weight 5
- Width 1.75
- Color Brushed Gold
- Includes Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBF1001BG-KPW100BG
- Zoro # G605314653
- UPC # 842708116382
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 1.75 |
Depth | 6.63 |
Height | 5.32 |
Details
Finish | Brushed Gold |
Weight | 5 |
Item | C-KBF1001BG-KPW100BG |
Color | Brushed Gold |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Brass |
Description
Upgrade your bathroom sink with this fashion-forward vanity faucet from Kibi USA. Made of solid brass, this single-handle faucet is available in a variety of finish colors to best coordinate with your decor. The faucet includes a 24-inch water hose for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9898-375-007)
- LEGRIS Push-to-Connect Unequal Union, 3/8 in x 1/2 in Tube Size, Nylon, Black, 10 PK (3106 60 62)
- WOODFORD MFG 3/4 in. PEX x 4 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX3-4-MH)
- LEGRIS Metric Push-to-Connect Fitting (3181 06 19)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008BN-KPW100BN)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017MB-KPW100MB)
- KIBI Victorian Single Handle Bathroom Vessel Sink Faucet (KBF1013ORB)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009BG-KPW101BG)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008BG)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1001CH-KPW100CH)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5776-SSWL)
- Kibi Bathroom Sink Faucets