Shop All Bathroom Sink Faucets
Kibi
Mirage Single Handle Bathroom Vanity Sink Faucet
Mfr # KBF1001BN
Zoro # G405314563
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 5
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Width 1.75
- Depth 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KBF1001BN
- Zoro # G405314563
- UPC # 842708110298
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 1.75 |
Depth | 6.63 |
Height | 5.32 |
Details
Finish | Brushed Nickel |
Weight | 5 |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | KBF1001BN |
Color | Brushed Nickel |
Material | Brass |
Description
Simple lines and contemporary convenience make this beautiful bathroom faucet an ideal choice for your home. The faucet is crafted from solid brass for resistance to rust, corrosion, and tarnishing, and features a single handle over a high, curved spout that offers plenty of room below for handwashing. The ergonomic handle makes it easy to control the temperature and water flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 500m, PK20 (NMO500K12S-75)
- LEGEND VALVE 1-1/2" x 4-1/2" GALV NIPPLE (356-147E)
- BECK 1/2" x 6" Black Pipe Nipple Sch 40 (0330016403)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Adapter (603 3/4)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017BG-KPW100BG)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010CH)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002MB)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020MB-KPW101MB)
- KIBI Waterfall Single Handle Bathroom Vanity Sink Faucet (KBF1004CH)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002BG)
- MOEN Single Handle Tub and Shower Knob Insert Kit, Chrome (98032)
- Kibi Bathroom Sink Faucets