Shop All Kitchen Faucets
Kibi
Macon Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2007CH
Zoro # G205314541
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color/Finish Chrome
- Depth 10
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Width 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2007CH
- Zoro # G205314541
- UPC # 842708114265
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 10 |
Width | 4.13 |
Height | 17.07 |
Details
Finish | Chrome |
Material | Brass |
Item | KKF2007CH |
Color/Finish | Chrome |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
Crafted with modern lines, this high arc faucet will give your kitchen the perfect update. The faucet is crafted from solid brass for rust and tarnish resistance, and it features an angular spout that is high enough to clear your large pots and pans. The dual-function faucet features a magnetic, pull-down spout that allows you to switch between a powerful spray and an aerated flow.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tubing Cutter, Aluminum, Brass, Copper (104)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADR2)
- ANVIL Riser Clamp, Pipe Sz 4 In, 12 7/8 In L (0500173604)
- FLAIR-IT Straight Vlv 3/8X3/8 Pls (16879)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007MB)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007BN)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003BN)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007CH-KSD100CH)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003CH)
- MOEN Fauct Kit Pullout Srs (CA87316SRS)
- Kibi Kitchen Faucets & Accessories