Shop All Kitchen Faucets
Kibi
Macon Single Handle Bar Sink Faucet with Soap Dispenser
Mfr # C-KKF2012MB-KSD100MB
Zoro # G305314502
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.25
- Includes Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
- Width 3.88
- Depth 8.5
- Color/Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KKF2012MB-KSD100MB
- Zoro # G305314502
- UPC # 842708121836
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 13.25 |
Width | 3.88 |
Depth | 8.5 |
Details
Finish | Matte Black |
Item | C-KKF2012MB-KSD100MB |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Color/Finish | Matte Black |
Material | Brass |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100ORB)
- FAUCETURE EVP1006 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel (EVP1006)
- ZORO SELECT Hex Bushing, 304 SS, 3/4 x 1/4", BSPT (ZUSA-PF-8170)
- SIOUX CHIEF FLOOR DRN STRNR 6 in. (846-S5PK)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- KIBI Single Handle Pull Down Kitchen Faucet With Touch Sensor (F102CH-S)
- KIBI Circular Pot Filler (KPF601MB)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011MB)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003CH)
- CONCORD FB758DXSP 8-Inch Centerset Kitchen Faucet with Sprayer (FB758DXSP)
- Kibi Kitchen Faucets & Accessories