Shop All Kitchen Faucets
Kibi
Lowa Single Handle Bar Sink Faucet with Soap Dispenser
Mfr # C-KKF2001MB-KSD100MB
Zoro # G805314576
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
- Depth 9
- Width 3.94
- Color/Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KKF2001MB-KSD100MB
- Zoro # G805314576
- UPC # 842708116719
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 9 |
Width | 3.94 |
Height | 14.75 |
Details
Finish | Matte Black |
Material | Brass |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Color/Finish | Matte Black |
Item | C-KKF2001MB-KSD100MB |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (30)
- BE PRESSURE 1in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.723.100)
- ZORO SELECT PVC Solid Flange, FNPT, 3 in Pipe Size (852-030)
- IN-SINK-ERATOR Replacement Filter For F-1000S Water Filtration System (F-1000)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003TT)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Nickle (KKF2016BN)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007BN)
- KIBI Largo Single Handle Pull Down Kitchen Sink Faucet (KKF2006MB)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2003CH-KSD100CH)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BG-KSD100BG)
- DELTA Cassidy Single Handle Pulldown Kitchen Faucet (9197-AR-PR-DST)
- Kibi Kitchen Faucets & Accessories