Shop All Kitchen Faucets
Kibi
Lowa Single Handle Bar Sink Faucet
Mfr # KKF2001MB
Zoro # G505314517
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color/Finish Matte Black
- Width 3.94
- Depth 9
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KKF2001MB
- Zoro # G505314517
- UPC # 842708114111
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 3.94 |
Depth | 9 |
Height | 14.75 |
Details
Finish | Matte Black |
Material | Brass |
Color/Finish | Matte Black |
Item | KKF2001MB |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0831047006)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K00338 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4784)
- ANVIL 1/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026801)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/2)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BN)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BG)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007BN)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Nickle (KKF2016BN)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002MB)
- MOEN Manual, 10-1/2" Mount, Commercial 3 Hole Gooseneck Kitchen Faucet (7594SRS)
- Kibi Kitchen Faucets