Shop All Kitchen Faucets
Kibi
Lowa Single Handle Bar Sink Faucet
Mfr # KKF2001CH
Zoro # G205314503
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.75
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Material Brass
- Depth 9
- Width 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2001CH
- Zoro # G205314503
- UPC # 842708114098
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 14.75 |
Depth | 9 |
Width | 3.94 |
Details
Finish | Chrome |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Brass |
Item | KKF2001CH |
Color/Finish | Chrome |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Woven Filter Cartridge, 0.9 gpm, 0.5 Micron, 2-1/4" O.D., 9 3/4 in H (D-30A)
- APOLLO PEX 1/2 in. Brass PEX Barb Icemaker Outlet Box (APXBOXIM)
- ZORO SELECT PVC Elbow, 90 Degrees, Vent, Hub, 3 in Pipe Size (1WKT6)
- AMERICAN STANDARD Swing Spout Seal Kit, For Use w/2TGY9 (012087-0070A)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001MB)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BN)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BG)
- KIBI Circular Pot Filler (KPF601BN)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012CH)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- ZURN Manual, 8" Mount, Commercial 4 Hole Low Arc Kitchen Faucet (Z7872C-XL-FC)
- Kibi Kitchen Faucets & Accessories