Shop All Kitchen Faucets
Kibi
Lowa Single Handle Bar Sink Faucet
Mfr # KKF2001BG
Zoro # G205314664
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Width 3.94
- Height 14.75
- Depth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2001BG
- Zoro # G205314664
- UPC # 842708119338
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 3.94 |
Height | 14.75 |
Depth | 9 |
Details
Finish | Brushed Gold |
Material | Brass |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | KKF2001BG |
Color/Finish | Brushed Gold |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Vacuum Break Kit Sl-192 Sloan (37064)
- DEARBORN BRASS Closet SpudToilet, Brass, Bronze (4028)
- SLOAN O-ring Do6 O-Ring 1-1/4 X 1-1/2 X 1/8 (6 Pack) (5337075)
- ZORO SELECT 1" MNPT x 3 ft TBE Black Pipe Sch 40 (585-360)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BN)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001MB)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Nickle (KKF2016BN)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- KIBI Lodi Single Handle Pull Down Kitchen Sink Faucet (KKF2004CH)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0231)
- Kibi Kitchen Faucets & Accessories