Shop All Kitchen Faucets
Kibi
Lodi Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2004CH
Zoro # G505314432
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9.5
- Width 4.5
- Height 19.13
- Color/Finish Chrome
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KKF2004CH
- Zoro # G505314432
- UPC # 842708114197
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 9.5 |
Width | 4.5 |
Height | 19.13 |
Details
Finish | Chrome |
Item | KKF2004CH |
Color/Finish | Chrome |
Material | Brass |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (EF8210G100)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6874)
- ZORO SELECT PVC Coupling, Insert, 1 in Pipe Size (1429-010)
- APOLLO VALVES Vacuum Breaker, 2 In., FNPT, Bronze, 125 psi (3810801)
- KIBI Lodi Single Handle Pull Down Kitchen Sink Faucet (KKF2004BN)
- KIBI Circular Pot Filler (KPF601MB)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014MB)
- KIBI Largo Single Handle Pull Down Kitchen Sink Faucet (KKF2006MB)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012MB)
- KIBI Single Handle Pull Down Kitchen Faucet (F101BN)
- WHITEHAUS Point Of Use Cold Water Drinking Faucet W/ Traditional Swvl Spout, Brnz (WHFH-C1006-ORB)
- Kibi Kitchen Faucets