Shop All Kitchen Faucets
Kibi
Lodi Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2004BN
Zoro # G205314435
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.13
- Width 4.5
- Depth 9.5
- Color/Finish Brushed Nickel
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2004BN
- Zoro # G205314435
- UPC # 842708114203
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 19.13 |
Width | 4.5 |
Depth | 9.5 |
Details
Finish | Brushed Nickel |
Item | KKF2004BN |
Color/Finish | Brushed Nickel |
Material | Brass |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Brass Compression Nuts 6PK (35687)
- SUPERIOR TOOL Pipe Wrench, Internal, 3/4 In, Steel (5234)
- APOLLO Valves Coupling, 12 in, 200 psi Pressure (APXBC12125PK)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- KIBI Lodi Single Handle Pull Down Kitchen Sink Faucet (KKF2004CH)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007BN)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003TT)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012MB-KSD100MB)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011MB)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001MB)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BMB)
- Kibi Kitchen Faucets & Accessories