Shop All Kitchen Faucets
Kibi
Largo Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2006MB
Zoro # G905314537
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.19
- Width 4.57
- Depth 9.5
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Color/Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2006MB
- Zoro # G905314537
- UPC # 842708114258
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 21.19 |
Width | 4.57 |
Depth | 9.5 |
Details
Finish | Matte Black |
Item | KKF2006MB |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Color/Finish | Matte Black |
Material | Brass |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, BR Adapter x FNPT, 1-1/4" (125-A-BR)
- MOEN Slider For Slide Bar (137034BN)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0811X100G)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1" Pipe Size, FNPT x Spigot (9878-010BR)
- KIBI Lodi Single Handle Pull Down Kitchen Sink Faucet (KKF2004CH)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014MB)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008BN-KSD100BN)
- KIBI Lodi Single Handle Pull Down Kitchen Sink Faucet (KKF2004BN)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003CH)
- KIBI Single Handle Pull Down Kitchen Faucet (F102MB)
- THERMWELL PRODUCTS FC1 Faucet Cover (TH386457)
- Kibi Kitchen Faucets