Shop All Sink Soap Dispensers
Kibi
Kitchen Lead Free Solid Brass Construction Soap Dispenser
Mfr # KSD101ORB
Zoro # G605339281
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Color Oil Rubbed Bronze
- Includes Soap Dispenser
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KSD101ORB
- Zoro # G605339281
- UPC # 842708114685
- Country of Origin China
- Category Sink Soap Dispensers
Details
Finish | Oil Rubbed Bronze |
Color | Oil Rubbed Bronze |
Includes | Soap Dispenser |
Material | Brass |
Description
This soap dispenser is designed to coordinate with your Kibi faucet. From color matched to perfect-sized fit, have what you need. Soap dispenser makes the time at your kitchen, prep, bar or laundry sink more convenient, efficient, and effortless.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H (155548-75)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Champagne Bronze (559HA-CZ-DST)
- KISSLER Quarter-Turn Supply Stop, Dual Outlet (AB88-9305)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-2863)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BN)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BG)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100MB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101MB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101BN)
- MOEN Soap Dispenser (3942)
- DELTA Delta Soap/Lotion Dispenser, Ventd Funnel (RP30395)
- Kibi Sink Soap Dispensers