Shop All Sink Soap Dispensers
Kibi
Kitchen Lead Free Solid Brass Construction Soap Dispenser
Mfr # KSD101BN
Zoro # G705339280
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Finish Brushed Nickel
- Material Brass
- Includes Soap Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KSD101BN
- Zoro # G705339280
- UPC # 842708115217
- Country of Origin China
- Category Sink Soap Dispensers
Details
Color | Brushed Nickel |
Finish | Brushed Nickel |
Material | Brass |
Includes | Soap Dispenser |
Description
This soap dispenser is designed to coordinate with your Kibi faucet. From color matched to perfect-sized fit, have what you need. Soap dispenser makes the time at your kitchen, prep, bar or laundry sink more convenient, efficient, and effortless.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDFIT Fitting, Fluidfit, Union, 12mm x 12mm (HUC1212)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0025)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y94)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BN)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101ORB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100MB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BG)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101MB)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER PLSHD CHRME .5 SLM AER (Z6953-XL-CV-F)
- MACFAUCETS PYOS-17 Electronic, sensor, deck mounted bulk soap dispenser in Matte Black (PYOS-17MB)
- Kibi Sink Soap Dispensers