Shop All Sink Soap Dispensers
Kibi
Kitchen Lead Free Solid Brass Construction Soap Dispenser
Mfr # KSD100MB
Zoro # G205339278
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Includes Soap Dispenser
- Material Brass
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KSD100MB
- Zoro # G205339278
- UPC # 842708115200
- Country of Origin China
- Category Sink Soap Dispensers
Details
Finish | Matte Black |
Includes | Soap Dispenser |
Material | Brass |
Color | Matte Black |
Description
This soap dispenser is designed to coordinate with your Kibi faucet. From color matched to perfect-sized fit, have what you need. Soap dispenser makes the time at your kitchen, prep, bar or laundry sink more convenient, efficient, and effortless.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male Clamp Adapter, 316LSS 3/4"OD, 1/2"NPT (21MP-R7550)
- THRIFCO PLUMBING 1/8 X 2 Brass Nipple (9319062)
- WATTS Repair Kit, Watts Series 009, 2-1/2 to 3In (009 2 1/2 - 3 2nd Check Kit)
- WOODFORD MFG 1/2 in. PEX x 18 in. L Freezeless Model 19 Anti-Rupture Sillcock (19PX-18)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101BN)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BN)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101MB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100CH)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100TT)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BG)
- DELTA Delta Leland Soap/Lotion Dispenser (RP50813AR)
- Kibi Sink Soap Dispensers