Shop All Sink Soap Dispensers
Kibi
Kitchen Lead Free Solid Brass Construction Soap Dispenser
Mfr # KSD100CH
Zoro # G405339276
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Finish Chrome
- Includes Soap Dispenser
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KSD100CH
- Zoro # G405339276
- UPC # 842708115194
- Country of Origin China
- Category Sink Soap Dispensers
Details
Color | Chrome |
Finish | Chrome |
Includes | Soap Dispenser |
Material | Brass |
Description
This soap dispenser is designed to coordinate with your Kibi faucet. From color matched to perfect-sized fit, have what you need. Soap dispenser makes the time at your kitchen, prep, bar or laundry sink more convenient, efficient, and effortless.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 1/2 in. D Rubber Washer (36590N)
- GROCO Strainer Service Kit (ARG-1)
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP Black Steel 2-1/2 in. L Nipple (300UP1X212)
- KOHLER Body Assembly, Transitional (1041656-CP)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101ORB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BG)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101MB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BN)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100MB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101BN)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-CP)
- Kibi Sink Soap Dispensers