Shop All Sink Soap Dispensers
Kibi
Kitchen Lead Free Solid Brass Construction Soap Dispenser
Mfr # KSD100BN
Zoro # G505339275
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Color Brushed Nickel
- Material Brass
- Includes Soap Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KSD100BN
- Zoro # G505339275
- UPC # 842708114661
- Country of Origin China
- Category Sink Soap Dispensers
Details
Finish | Brushed Nickel |
Color | Brushed Nickel |
Material | Brass |
Includes | Soap Dispenser |
Description
This soap dispenser is designed to coordinate with your Kibi faucet. From color matched to perfect-sized fit, have what you need. Soap dispenser makes the time at your kitchen, prep, bar or laundry sink more convenient, efficient, and effortless.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" LONG TURN 90 ELBOW (450-132)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8317G035)
- 3M Male NPT Adapter, 3/4", 50-93732, 1 (50-93732)
- SOUTHLAND 2 In. Malleable Iron Galvanized Cap (511-408BG)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101ORB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100MB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101MB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BG)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101BN)
- KINGSTON BRASS SD2605 Milano Soap Dispenser, Oil Rubbed Bronze (SD2605)
- BOARDWALK Rely Hybrid Liquid Soap/Hand Sanitizer Dispenser, 900mL, 5.5x4x12, Blk (SH900SBBW)
- Kibi Sink Soap Dispensers