Shop All Sink Soap Dispensers
Kibi
Kitchen Lead Free Solid Brass Construction Soap Dispenser
Mfr # KSD100BG
Zoro # G605339274
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Gold
- Finish Brushed Gold
- Includes Soap Dispenser
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KSD100BG
- Zoro # G605339274
- UPC # 842708119352
- Country of Origin China
- Category Sink Soap Dispensers
Details
Color | Brushed Gold |
Finish | Brushed Gold |
Includes | Soap Dispenser |
Material | Brass |
Description
This soap dispenser is designed to coordinate with your Kibi faucet. From color matched to perfect-sized fit, have what you need. Soap dispenser makes the time at your kitchen, prep, bar or laundry sink more convenient, efficient, and effortless.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-400 GATE VALVE (104-465)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Aluminum (P2855E 3)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Spout Reach: 9.75" (0047-SA)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-4572)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101BN)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BN)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101MB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100MB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101ORB)
- JONES STEPHENS Lotion And Soap Dispenser, Brass Pump (S08020)
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- Kibi Sink Soap Dispensers