Shop All Kitchen Sinks
Kibi
K2-SF30C, Undermount, Farmhouse/Apron Mount, Glossy White Finish
Mfr # K2-SF30C
Zoro # G605314622
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Mounting Type Undermount, Farmhouse/Apron
- No. of Bowls 1
- Overall Height 20 in
- Bowl Depth 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # K2-SF30C
- Zoro # G605314622
- UPC # 842708128071
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Height | 20 in |
Bowl Depth | 8.5 in |
Height | 18.5 in |
Minimum Cabinet Size | 30 in |
Width | 30 in |
Depth | 10 in |
Bowl Width | 28.5 in |
Details
Item | K2-SF30C |
Body Material | Fireclay |
Mounting Type | Undermount, Farmhouse/Apron |
No. of Bowls | 1 |
Finish | Glossy White |
Includes | Bottom Grid, Basket Strainer, Drain Assembly |
Drain Location | Center |
Weight | 84 lbs |
Material | Fireclay |
Color | White |
Bowl Shape | Rectangular |
Description
Crafted from the most durable material, this fireclay sink is baked at higher than 2,000° F and features a smooth, glossy surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.
- •Naturally durable fireclay material that offers an ideal combination of durability, density, beauty, and functionality
- •Exclusive, high-quality glazing technology prevents staining from food and water minerals
- •Heat safe up to 2200 degrees Fahrenheit prevents damage from hot pots and pans
- •Sound-dampening material minimizes sound and vibration for a quieter use
- •Non-porous surface prevents discoloration and fading
- •Elegant White Color makes it the perfect addition to your kitchen for a lasting impression.
- •All sink dimensions are (± 1/4′′)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Nut Assembly, PFA, PTFE, ETFE, Comp, 1/2In (1202-0003)
- MILTON 10 PK PTC Tube Fitting, 3/8" MNPT, 1/2" OD, PK10 (2200-11)
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U361CI)
- BOBRICK Fixed-Position Tilt Mirror (293 1830)
- KIBI K1-D33-BS, Undermount Mount, Satin Finish (K1-D33-BS)
- KIBI Pure 36 Fireclay Kitchen Farmhouse Apron Front Single Bowl Sink - Matte Black (K2-SF36MB)
- KIBI K2-SF36, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF36)
- KIBI K2-SF30AR, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30AR)
- KIBI K2-SF33, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF33)
- KIBI K2-SF24, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF24)
- BFREE FOODS Dual Quarza Mount 60 By 40 Double Bowl Granite Kitchen Sink - White (KGD-442WHITE)
- Kibi Kitchen Sinks