Shop All Kitchen Sinks
Kibi
K2-S18SQ, Undermount, Drop In Mount, Glossy White Finish
Mfr # K2-S18SQ
Zoro # G005314512
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Mounting Type Undermount, Drop In
- No. of Bowls 1
- Overall Height 18 in
- Bowl Depth 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # K2-S18SQ
- Zoro # G005314512
- UPC # 842708126084
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Height | 18 in |
Bowl Depth | 8.5 in |
Depth | 10 in |
Width | 18 in |
Height | 15 in |
Bowl Width | 15 in |
Minimum Cabinet Size | 24 in |
Details
Item | K2-S18SQ |
Body Material | Fireclay |
Mounting Type | Undermount, Drop In |
No. of Bowls | 1 |
Finish | Glossy White |
Bowl Shape | Square |
Includes | Bottom Grid, Basket Strainer, Drain Assembly |
Color | White |
Drain Location | Center |
Weight | 37 lbs |
Material | Fireclay |
Description
Crafted from the most durable material, this fireclay sink is baked at higher than 2,000° F and features a smooth, glossy surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.
- •Naturally durable fireclay material that offers an ideal combination of durability, density, beauty, and functionality
- •Exclusive, high-quality glazing technology prevents staining from food and water minerals
- •Heat safe up to 2200 degrees Fahrenheit prevents damage from hot pots and pans
- •Sound-dampening material minimizes sound and vibration for a quieter use
- •Non-porous surface prevents discoloration and fading
- •Elegant White Color makes it the perfect addition to your kitchen for a lasting impression
- •Reversible farmhouse design, can be installed on both side based on your preference
- •Sink grids provide protection and keep dishes elevated as they air dry
- •All sink dimensions are (± 1/4′′)
- •Limited Lifetime Warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x 8 T550 1/4 TURN FROST F (108-158A)
- DIXON Spool Adapter, 3x4In, 100 psi, Male Adapter (3040-AA-AL)
- ZORO SELECT Adapter, Brass, Pipe Size 3/4" (85930)
- LASCO FITTINGS 90D ELBW INSERTXFPT 3/4"" (1407007RMC)
- KIBI K1-D33-EQ, Undermount Mount, Satin Finish (K1-D33-EQ)
- KIBI K1-S16, Undermount Mount, Satin Finish (K1-S16)
- KIBI K2-SF30, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30)
- KIBI K2-S27, Undermount Mount, Glossy White Finish (K2-S27)
- KIBI Pure 36 Fireclay Kitchen Farmhouse Apron Front Single Bowl Sink - Matte Black (K2-SF36MB)
- KIBI K1-D33-BS, Undermount Mount, Satin Finish (K1-D33-BS)
- ELKAY Sink, 18 Ga, SS, 31.25x20x10", Undr (ELUH311910LDBG)
- Kibi Kitchen Sinks