Shop All Kitchen Sinks
Kibi
K2-DF33PI, Undermount, Farmhouse/Apron Mount, Glossy White Finish
Mfr # K2-DF33PI
Zoro # G205314527
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Fireclay
- Mounting Type Undermount, Farmhouse/Apron
- No. of Bowls 2
- Overall Height 18 in
- Bowl Depth 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # K2-DF33PI
- Zoro # G205314527
- UPC # 842708126107
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Height | 18 in |
Bowl Depth | 8.5 in |
Height | 16.5 in |
Minimum Cabinet Size | 33 in |
Depth | 10 in |
Width | 33 in |
Bowl Width | 31.5 in |
Details
Item | K2-DF33PI |
Body Material | Fireclay |
Mounting Type | Undermount, Farmhouse/Apron |
No. of Bowls | 2 |
Finish | Glossy White |
Includes | 2 x Bottom Grid, 2 x Basket Strainer, Drain Assembly |
Material | Fireclay |
Color | White |
Bowl Shape | Rectangular |
Drain Location | Center |
Weight | 89 lbs |
Description
Crafted from the most durable material, this fireclay sink is baked at higher than 2,000° F and features a smooth, glossy surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.
- •Naturally durable fireclay material that offers an ideal combination of durability, density, beauty, and functionality
- •Exclusive, high-quality glazing technology prevents staining from food and water minerals
- •Heat safe up to 2200 degrees Fahrenheit prevents damage from hot pots and pans
- •Sound-dampening material minimizes sound and vibration for a quieter use
- •Non-porous surface prevents discoloration and fading
- •Elegant White Color makes it the perfect addition to your kitchen for a lasting impression
- •Reversible farmhouse design, can be installed on both side based on your preference
- •Sink grids provide protection and keep dishes elevated as they air dry
- •All sink dimensions are (± 1/4′′)
- •Limited Lifetime Warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- ZORO SELECT 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (4GPP8)
- WATER-TITE Ice Maker Outlet Box Plastic/Lead Free 1/2" F1807 (87969)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size (BULK-PF-216)
- KIBI K1-S16, Undermount Mount, Satin Finish (K1-S16)
- KIBI K1-S28, Undermount Mount, Satin Finish (K1-S28)
- KIBI K1-S28T, Undermount Mount, Satin Finish (K1-S28T)
- KIBI K1-SF36, Undermount, Farmhouse/Apron Mount, Satin Finish (K1-SF36)
- KIBI K1-S30, Undermount Mount, Satin Finish (K1-S30)
- KIBI K2-SF30AR, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30AR)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR19191)
- Kibi Kitchen Sinks