Shop All Kitchen Sinks
Kibi
K1-SF36T, Undermount, Farmhouse/Apron Mount, Satin Finish
Mfr # K1-SF36T
Zoro # G805314538
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 16
- Mounting Type Undermount, Farmhouse/Apron
- No. of Bowls 1
- Overall Height 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # K1-SF36T
- Zoro # G805314538
- UPC # 842708114555
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Height | 22 in |
Bowl Depth | 10 in |
Minimum Cabinet Size | 36 in |
Width | 36 in |
Bowl Width | 33 in |
Depth | 10 in |
Height | 16 in |
Details
Item | K1-SF36T |
Body Material | Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount, Farmhouse/Apron |
No. of Bowls | 1 |
Finish | Satin |
Drain Location | Rear |
Includes | Basin Rack/Bottom Grid, Basket Strainer, Cutting Board, Colander, Drain Assembly/ Waste. |
Bowl Shape | Rectangular |
Weight | 59 lbs |
Material | Stainless Steel |
Description
The Kitchen sink is the heart of a kitchen, this sink will be your perfect choice: great durability, nice aesthetics, easy to clean corner, extra deep bowls, sloped bottom easy draining, etc.
- •PREMIUM T-304 STAINLESS STEEL for extra durability and superior quality.
- •REAL 16 GAUGE offers 25% thicker than standard 18G sinks for extra durability, performance and lustrous beauty.
- •Commercial grade brushed finish for long lasting and easy matches with other kitchen appliances.
- •10” deep bowl provides more space for dishes and large items without splashing.
- •Rounded 10mm corners for easy clean.
- •Extra 3mm thickness rubber sound dampening pads and full body coating to absorb noise and vibration.
- •Sloped bottom drain with grooves to allow complete water drainage.
- •3.5” drain opening fits for any garbage disposal unit.
- •LIMITED LIFETIME WARRANTY with top level customer service.
- •Limited lifetime warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310039607)
- WATTS Push-to-Connect, Threaded Female Adapter, 1/2 in Tube Size, Polysulfone, White (3510-1008)
- SHARKBITE/CASH ACME 10PK12Barb Inser Elbow (UC248LFA10)
- BELL & GOSSETT 3/4", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 3/4)
- KIBI K2-S18SQ, Undermount, Drop In Mount, Glossy White Finish (K2-S18SQ)
- KIBI K1-S28, Undermount Mount, Satin Finish (K1-S28)
- KIBI K2-SF24, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF24)
- KIBI K1-D33-EQ, Undermount Mount, Satin Finish (K1-D33-EQ)
- KIBI K1-SF36, Undermount, Farmhouse/Apron Mount, Satin Finish (K1-SF36)
- KIBI K1-S30, Undermount Mount, Satin Finish (K1-S30)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27626)
- Kibi Kitchen Sinks