Shop All Kitchen Sinks
Kibi
K1-SF30T, Undermount, Farmhouse/Apron Mount, Satin Finish
Mfr # K1-SF30T
Zoro # G205314602
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 16
- Mounting Type Undermount, Farmhouse/Apron
- No. of Bowls 1
- Overall Height 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # K1-SF30T
- Zoro # G205314602
- UPC # 842708120372
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Height | 22 in |
Bowl Depth | 10 in |
Height | 16 in |
Depth | 10 in |
Bowl Width | 27 in |
Minimum Cabinet Size | 30 in |
Width | 30 in |
Details
Item | K1-SF30T |
Body Material | Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount, Farmhouse/Apron |
No. of Bowls | 1 |
Finish | Satin |
Includes | Basin Rack/Bottom Grid, Basket Strainer, Cutting Board, Colander, Drain Assembly/ Waste. |
Bowl Shape | Rectangular |
Weight | 53 lbs |
Material | Stainless Steel |
Drain Location | Rear |
Description
The Kitchen sink is the heart of a kitchen, this sink will be your perfect choice: great durability, nice aesthetics, easy to clean corner, extra deep bowls, sloped bottom easy draining, etc.
- •PREMIUM T-304 STAINLESS STEEL for extra durability and superior quality.
- •REAL 16 GAUGE offers 25% thicker than standard 18G sinks for extra durability, performance and lustrous beauty.
- •Commercial grade brushed finish for long lasting and easy matches with other kitchen appliances.
- •10” deep bowl provides more space for dishes and large items without splashing.
- •Rounded 10mm corners for easy clean.
- •Extra 3mm thickness rubber sound dampening pads and full body coating to absorb noise and vibration.
- •Sloped bottom drain with grooves to allow complete water drainage.
- •3.5” drain opening fits for any garbage disposal unit.
- •LIMITED LIFETIME WARRANTY with top level customer service.
- •Limited lifetime warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ecoefv Concealed Urinal 05G W 4 X 4 Co (TEU3LA11#SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, 316SS (CN04S6)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (5LVP0)
- AMERICAN STANDARD Metering Metring Ext Pillar Tap Vr .5GPML Dr, Polished chrome (1340.119.002)
- KIBI K1-S30, Undermount Mount, Satin Finish (K1-S30)
- KIBI K1-SF36, Undermount, Farmhouse/Apron Mount, Satin Finish (K1-SF36)
- KIBI K1-D33-BS, Undermount Mount, Satin Finish (K1-D33-BS)
- KIBI K2-SF30, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30)
- KIBI K1-S28T, Undermount Mount, Satin Finish (K1-S28T)
- KIBI K1-S28, Undermount Mount, Satin Finish (K1-S28)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (CMR43221)
- Kibi Kitchen Sinks