Shop All Kitchen Sinks
Kibi
K1-S26, Undermount Mount, Satin Finish
Mfr # K1-S26
Zoro # G305314519
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 16
- Mounting Type Undermount
- No. of Bowls 1
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # K1-S26
- Zoro # G305314519
- UPC # 842708121713
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Height | 18 in |
Bowl Depth | 10 in |
Height | 16 in |
Depth | 10 in |
Width | 26 in |
Minimum Cabinet Size | 27 in |
Bowl Width | 24 in |
Details
Item | K1-S26 |
Body Material | Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
No. of Bowls | 1 |
Finish | Satin |
Material | Stainless Steel |
Drain Location | Rear |
Weight | 35 lbs |
Includes | Basin Rack/Bottom Grid, Basket Strainer, Drain Assembly, Cut Out Template. |
Bowl Shape | Rectangular |
Description
The Kitchen sink is the heart of a kitchen, this sink will be your perfect choice: great durability, nice aesthetics, easy to clean corner, extra deep bowls, sloped bottom easy draining, etc.
- •PREMIUM T-304 STAINLESS STEEL for extra durability and superior quality.
- •REAL 16 GAUGE offers 25% thicker than standard 18G sinks for extra durability, performance and lustrous beauty.
- •Commercial grade brushed finish for long lasting and easy matches with other kitchen appliances.
- •10” deep bowl provides more space for dishes and large items without splashing.
- •Rounded 10mm corners for easy clean.
- •Extra 3mm thickness rubber sound dampening pads and full body coating to absorb noise and vibration.
- •Sloped bottom drain with grooves to allow complete water drainage.
- •3.5” drain opening fits for any garbage disposal unit.
- •LIMITED LIFETIME WARRANTY with top level customer service.
- •Limited lifetime warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 32" Undermount Kitchen Sink 30/70 Double Bowl 16 Gauge SS (RVM5307)
- ZORO SELECT 1" FNPT 316/316L SS 90 Degree Elbow (2000300118)
- KOHLER Assembly, J Hook (1017813-02-SH)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/2 in Pipe Size (858-005)
- KIBI K2-SF30, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30)
- KIBI K2-S27, Undermount Mount, Glossy White Finish (K2-S27)
- KIBI K2-S18SQ, Undermount, Drop In Mount, Glossy White Finish (K2-S18SQ)
- KIBI K2-SF30AR, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30AR)
- KIBI K2-SF33, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF33)
- KIBI K1-D33-BS, Undermount Mount, Satin Finish (K1-D33-BS)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH141810)
- Kibi Kitchen Sinks