Shop All Kitchen Sinks
Kibi
K1-S14, Undermount Mount, Satin Finish
Mfr # K1-S14
Zoro # G805314552
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 16
- Mounting Type Undermount
- No. of Bowls 1
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # K1-S14
- Zoro # G805314552
- UPC # 842708126053
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Height | 18 in |
Bowl Depth | 8 in |
Height | 16 in |
Width | 14 in |
Minimum Cabinet Size | 18 in |
Bowl Width | 12 in |
Depth | 8 in |
Details
Item | K1-S14 |
Body Material | Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
No. of Bowls | 1 |
Finish | Satin |
Drain Location | Rear |
Bowl Shape | Rectangular |
Includes | Basin Rack/Bottom Grid, Basket Strainer, Drain Assembly, Cut Out Template. |
Weight | 11 lbs |
Material | Stainless Steel |
Description
The Kitchen sink is the heart of a kitchen, this sink will be your perfect choice: great durability, nice aesthetics, easy to clean corner, extra deep bowls, sloped bottom easy draining, etc.
- •PREMIUM T-304 STAINLESS STEEL for extra durability and superior quality.
- •REAL 16 GAUGE offers 25% thicker than standard 18G sinks for extra durability, performance and lustrous beauty.
- •Commercial grade brushed finish for long lasting and easy matches with other kitchen appliances.
- •10” deep bowl provides more space for dishes and large items without splashing.
- •Rounded 10mm corners for easy clean.
- •Extra 3mm thickness rubber sound dampening pads and full body coating to absorb noise and vibration.
- •Sloped bottom drain with grooves to allow complete water drainage.
- •3.5” drain opening fits for any garbage disposal unit.
- •LIMITED LIFETIME WARRANTY with top level customer service.
- •Limited lifetime warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size (851-015)
- JONES STEPHENS Almond Faucet Hole Cover (B1020AL)
- SMITH-COOPER Ball Valve, 1", 304, FP 800, 2pcs (4373001050)
- ANVIL 1/2" x 1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310039607)
- KIBI K1-D33-BS, Undermount Mount, Satin Finish (K1-D33-BS)
- KIBI K2-SF24, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF24)
- KIBI K1-S28T, Undermount Mount, Satin Finish (K1-S28T)
- KIBI K2-S27, Undermount Mount, Glossy White Finish (K2-S27)
- KIBI K1-SF36, Undermount, Farmhouse/Apron Mount, Satin Finish (K1-SF36)
- KIBI K2-DF33PI, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-DF33PI)
- ELM ELM UTILATUB 19F Laundry Tub, 20 in W x 14-3/8 in D Bowl, Thermoplastic, White (19F)
- Kibi Kitchen Sinks