Shop All Kitchen Sinks
Kibi
K1-DF36, Undermount Mount, Satin Finish
Mfr # K1-DF36
Zoro # G705314515
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 16
- Mounting Type Undermount
- No. of Bowls 2
- Overall Height 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # K1-DF36
- Zoro # G705314515
- UPC # 842708114500
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Height | 22 in |
Bowl Depth | 10 in |
Height | 17 in |
Width | 36 in |
Depth | 10 in |
Minimum Cabinet Size | 36 in |
Bowl Width | 33 in |
Details
Item | K1-DF36 |
Body Material | Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
No. of Bowls | 2 |
Finish | Satin |
Material | Stainless Steel |
Includes | Basin Rack/Bottom Grid, Basket Strainer, Drain Assembly. |
Drain Location | Rear |
Weight | 61 lbs |
Bowl Shape | Rectangular |
Description
The Kitchen sink is the heart of a kitchen, this sink will be your perfect choice: great durability, nice aesthetics, easy to clean corner, extra deep bowls, sloped bottom easy draining, etc.
- •PREMIUM T-304 STAINLESS STEEL for extra durability and superior quality.
- •REAL 16 GAUGE offers 25% thicker than standard 18G sinks for extra durability, performance and lustrous beauty.
- •Commercial grade brushed finish for long lasting and easy matches with other kitchen appliances.
- •10” deep bowl provides more space for dishes and large items without splashing.
- •Rounded 10mm corners for easy clean.
- •Extra 3mm thickness rubber sound dampening pads and full body coating to absorb noise and vibration.
- •Sloped bottom drain with grooves to allow complete water drainage.
- •3.5” drain opening fits for any garbage disposal unit.
- •LIMITED LIFETIME WARRANTY with top level customer service.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (PS100VW11-120/60-PV)
- LEGEND VALVE 1-1/2" PRESS COUPLING w/ STOP (450-507P)
- MOEN Handle Kit, 172665 (172665)
- JONES STEPHENS 1 PLASTIC NIPPLE CADDY TRAY (N70200)
- KIBI K2-DF33PI, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-DF33PI)
- KIBI K2-SF33, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF33)
- KIBI K2-S27, Undermount Mount, Glossy White Finish (K2-S27)
- KIBI K2-S18SQ, Undermount, Drop In Mount, Glossy White Finish (K2-S18SQ)
- KIBI Pure 36 Fireclay Kitchen Farmhouse Apron Front Single Bowl Sink - Matte Black (K2-SF36MB)
- KIBI K2-SF30AR, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30AR)
- KOHLER 33 X 22 X 9-5/8 Undermount Single-Bowl Kitchen Sink W/ Accessories (5871-5UA3-NY)
- Kibi Kitchen Sinks