Shop All Bathroom Sink Faucets
Kibi
Infinity Single Handle Bathroom Vanity Sink Faucet
Mfr # KBF1006CH
Zoro # G105314627
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 5
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Height 6.19
- Depth 6.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KBF1006CH
- Zoro # G105314627
- UPC # 842708113770
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.19 |
Depth | 6.38 |
Width | 1.75 |
Details
Finish | Chrome |
Weight | 5 |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Color | Chrome |
Item | KBF1006CH |
Material | Brass |
Description
A maximum life span, a minimum of maintenance, and a timeless, unceasingly attractive design make this faucet a wise investment for your private or public bathroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 8" Black Pipe Nipple Sch 160 (83112)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor with Back Outlet Mount, Elongated, White (3695001.020)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70-104-41)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 1/2" (4347001050)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005CH)
- KIBI Cubic Single Handle Bathroom Vessel Sink Faucet (KBF1003BN)
- KIBI Stonehenge Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1015CH)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1001BG-KPW100BG)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020BG-KPW101BG)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002MB)
- VALTERRA BATHROOM FAUCET, 4IN, 2 LEVER, 1/4 TURN, PLASTIC, WHITE (PF222201)
- Kibi Bathroom Sink Faucets & Accessories