Shop All Kitchen Faucets
Kibi
Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2008BN-KSD100BN
Zoro # G205314633
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17
- Material Brass
- Includes Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
- Width 4.13
- Color/Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KKF2008BN-KSD100BN
- Zoro # G205314633
- UPC # 842708116856
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 17 |
Width | 4.13 |
Depth | 9 |
Details
Finish | Brushed Nickel |
Material | Brass |
Item | C-KKF2008BN-KSD100BN |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Color/Finish | Brushed Nickel |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Deluxe Sculpted Molded Wood Seat, White Bead Board, Chrome Hinge, Round Closed Front with Cover (C1B4R400CH)
- MILWAUKEE VALVE Globe Valve, Class 300, 2 In. (572 2)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088)
- CHICAGO FAUCET Angle Stop Ball Valve With Loose (STB-31-00-AB)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008MB-KSD100MB)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012MB)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007CH-KSD100CH)
- KIBI Lodi Single Handle Pull Down Kitchen Sink Faucet (KKF2004CH)
- KIBI Largo Single Handle Pull Down Kitchen Sink Faucet (KKF2006MB)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2003CH-KSD100CH)
- ALLPOINTS Faucet Wok Auto (561472)
- Kibi Kitchen Faucets & Accessories