Shop All Kitchen Faucets
Kibi
Hilo Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2008MB
Zoro # G605314387
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Matte Black
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Height 17
- Width 4.13
- Depth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2008MB
- Zoro # G605314387
- UPC # 842708114326
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 17 |
Width | 4.13 |
Depth | 9 |
Details
Finish | Matte Black |
Color/Finish | Matte Black |
Item | KKF2008MB |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Brass |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Coupling (28775)
- LEGEND VALVE 1/2 X 10 T550 1/4 TURN NO LEAD (108-154NL)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, Extension (1PNZ2)
- ZORO SELECT 4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1890-120)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003CH)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002CH)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2003CH-KSD100CH)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014BN)
- KIBI Single Handle Pull Down Kitchen Faucet (F102BN)
- KIBI Lodi Single Handle Pull Down Kitchen Sink Faucet (KKF2004BN)
- CENTRAL BRASS 8 in. Two Canopy Handle Wallmount Kitchen Faucet - Polished Chrome (CE394290)
- Kibi Kitchen Faucets