Shop All Kitchen Faucets
Kibi
Engel Single Handle Pull Down Kitchen Faucet
Mfr # KKF2014MB
Zoro # G805314651
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 20.07
- Depth 11.13
- Width 4.94
- Color/Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KKF2014MB
- Zoro # G805314651
- UPC # 842708121560
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 20.07 |
Depth | 11.13 |
Width | 4.94 |
Details
Finish | Matte Black |
Material | Brass |
Item | KKF2014MB |
Color/Finish | Matte Black |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
Bring an industrial look to your kitchen with the Engel Single-Handle Pull-Down Kitchen Faucet. The perfect addition to your gourmet kitchen, it boasts a single-handle design for a contemporary flair. It also houses a convenient pull-down spray wand with two spray modes - stream or sprays functionality, the spray model can provide a stronger spray pattern to clean pots, pans, and other dishes. A ceramic disc cartridge offers drip-free performance. The Quick connection technology and the mounting system make installation quick and easy.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K METER COUPLING 3/4"" LF (313-134NL)
- ZORO SELECT 2-1/2" x 10" Black Pipe Nipple Sch 40 (589-100BC)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (690467)
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DSS-241-10)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014BN)
- KIBI Lodi Single Handle Pull Down Kitchen Sink Faucet (KKF2004BN)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2010BN-KSD101BN)
- KIBI Circular Pot Filler (KPF601MB)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012MB)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011BG)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Faucet (201-AHA8-317ABCP)
- Kibi Kitchen Faucets