Shop All Bathroom Sink Faucets
Kibi
Cubic Single Handle Bathroom Vessel Sink Faucet
Mfr # KBF1003BN
Zoro # G305314380
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 5
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Width 1.63
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBF1003BN
- Zoro # G305314380
- UPC # 842708113718
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 1.63 |
Depth | 8.06 |
Height | 12.38 |
Details
Finish | Brushed Nickel |
Weight | 5 |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Color | Brushed Nickel |
Item | KBF1003BN |
Material | Brass |
Description
Style your modern bathroom with this solid brass faucet. The single handle faucet features a pre-assembled waterline, a high-arc spout, and a Swiss aerator for perfect water flow. Choose from six versatile finishes to complement your contemporary decor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, MNPT Connection Type, 3/4" (R400-3/4-7)
- LEGEND VALVE 3/4x1/2 PRESS RED COUPLING (450-529P)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48026)
- KOHLER Devonshire Thermostatic Trim (T10357-4-BN)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet (KBF1001BN)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017MB-KPW100MB)
- KIBI Infinity Single Handle Bathroom Vessel Sink Faucet (KBF1007MB)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020CB-KPW101CH)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002CH)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020MB-KPW101MB)
- ELKAY Elkay Sensor Deck Mount Wash Faucet (LKB721CNC)
- Kibi Bathroom Sink Faucets & Accessories