Shop All Bathroom Sink Faucets
Kibi
Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1002CH-KPW100CH
Zoro # G405314587
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 5
- Width 1.63
- Depth 6.06
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # C-KBF1002CH-KPW100CH
- Zoro # G405314587
- UPC # 842708116399
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 1.63 |
Depth | 6.06 |
Height | 6.69 |
Details
Finish | Chrome |
Weight | 5 |
Material | Brass |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | C-KBF1002CH-KPW100CH |
Color | Chrome |
Description
Infuse a modern pop of pizzazz to your bathroom sink, with the help of this gorgeous, sleek, contemporary single-handle solid brass bathroom vanity sink faucet, complete with an angular/geometric silhouette and your choice of several gorgeous finishes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS FITTING BULKHEAD 3/4""N/B (CBTF34NBBG1)
- LEGEND VALVE 1/2" GALV. SQUARE HEAD PLUG (352-403)
- KOHLER Mastershower 60" Metal Shower Hose (9514-PB)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00015)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010BG)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020CB-KPW101CH)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009CH-KPW101CH)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017MB-KPW100MB)
- KIBI Pyramid II Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1022CH)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002BN-KPW100BN)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8 (L-6161G)
- Kibi Bathroom Sink Faucets