Shop All Bathroom Sink Faucets
Kibi
Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1002BN-KPW100BN
Zoro # G505314593
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 5
- Depth 6.06
- Material Brass
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBF1002BN-KPW100BN
- Zoro # G505314593
- UPC # 842708116405
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6.06 |
Width | 1.63 |
Height | 6.69 |
Details
Finish | Brushed Nickel |
Weight | 5 |
Material | Brass |
Color | Brushed Nickel |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | C-KBF1002BN-KPW100BN |
Description
Infuse a modern pop of pizzazz to your bathroom sink, with the help of this gorgeous, sleek, contemporary single-handle solid brass bathroom vanity sink faucet, complete with an angular/geometric silhouette and your choice of several gorgeous finishes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Waste, Lever Handle , 1.5" & 2" (F12926)
- SLOAN Sprayhead Part Sfp1000 Cp Spray Head 0.35 Gpm Male Vr (3362000)
- APOLLO PEX 1/2 in. Brass PEX Barb Plug (5-Pack), 5PK (APXP125PK)
- ZORO SELECT Sink Strainer, 0.001" L (30017)
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1019BN-KPW100BN)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005CH)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BG)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1001BG-KPW100BG)
- KIBI Stonehenge Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1015CH)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005BN)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-CP)
- Kibi Bathroom Sink Faucets & Accessories