Shop All Bathroom Sink Faucets
Kibi
Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1002BG-KPW100BG
Zoro # G005314567
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Weight 5
- Color Brushed Gold
- Depth 6.06
- Width 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBF1002BG-KPW100BG
- Zoro # G005314567
- UPC # 842708116429
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6.06 |
Width | 1.63 |
Height | 6.69 |
Details
Finish | Brushed Gold |
Weight | 5 |
Color | Brushed Gold |
Material | Brass |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | C-KBF1002BG-KPW100BG |
Description
Infuse a modern pop of pizzazz to your bathroom sink, with the help of this gorgeous, sleek, contemporary single-handle solid brass bathroom vanity sink faucet, complete with an angular/geometric silhouette and your choice of several gorgeous finishes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR 41Ec 006/46Ec Toilet Seat, Round, Molded Wood, Bone, Twist Hinge (46EC 006)
- ZORO SELECT Cleanout Plug, 4 In MNPT (1WJE4)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-03)
- CULLIGAN Mounting Bracket Kit, Aluminum (01021610)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010CH)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021CH-KPW100CH)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020CB-KPW101CH)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008BN)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002BG)
- KIBI Cubic Single Handle Bathroom Vessel Sink Faucet (KBF1003BN)
- AMERICAN STANDARD Serin Wallmount Faucet (T06B302.002)
- Kibi Bathroom Sink Faucets & Accessories