Shop All Bathroom Sink Faucets
Kibi
Cubic Single Handle Bathroom Vanity Sink Faucet
Mfr # KBF1002BG
Zoro # G405314532
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Weight 5
- Material Brass
- Height 6.69
- Color Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBF1002BG
- Zoro # G405314532
- UPC # 842708115248
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.69 |
Width | 1.63 |
Depth | 6.06 |
Details
Finish | Brushed Gold |
Weight | 5 |
Material | Brass |
Item | KBF1002BG |
Color | Brushed Gold |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
Simple lines and contemporary convenience make this beautiful bathroom faucet an ideal choice for your home. The faucet is crafted from solid brass for resistance to rust, corrosion, and tarnishing, and features a single handle over a high, curved spout that offers plenty of room below for handwashing. The ergonomic handle makes it easy to control the temperature and water flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" Nom Pipe, 316SS (200200-4-655)
- HONEYWELL THERMAL SOLUTIONS V4055D1035 120V Fluid Power (V4055D1035)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 1 in Wall, Black (6RSX3X4100)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (1VEV7)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005BN)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009CH)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010MB-KPW100MB)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020BG-KPW101BG)
- KIBI Infinity Single Handle Bathroom Vessel Sink Faucet (KBF1007MB)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005CH)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4DRA-CP)
- Kibi Bathroom Sink Faucets