Shop All Bath Towel Bars and Hooks
Kibi
Cubic 5 - Piece Bathroom Hardware Set
Mfr # C-KBA15-5CH
Zoro # G205339308
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Brass
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBA15-5CH
- Zoro # G205339308
- UPC # 842708122161
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | C-KBA15-5CH |
Finish | Chrome |
Material | Brass |
Color | Chrome |
Description
Save space with the sleek, solid brass Cube Hardware Set. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle Screw Kit, Reliant 3 (M962496-0070A)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,200psi (88D2A1M1K1-200)
- BK RESOURCES 23.5 in W x 40.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18RS)
- GUARDIAN EQUIPMENT Float-Off Dust Cover, PK2 (250-046R)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BG)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504MB)
- KIBI Circular Bathroom Towel Ring - Matte Black (KBA1406MB)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5MB)
- KIBI Cube Bathroom Towel Ring - Brush Gold.. (KBA1506BG)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5BG)
- KOHLER Minimal 24" Towel Bar (26568-CP)
- Kibi Bath Towel Bars and Hooks