Shop All Bath Towel Bars and Hooks
Kibi
Cubic 5 - Piece Bathroom Hardware Set
Mfr # C-KBA15-5BG
Zoro # G605339304
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Material Brass
- Color Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # C-KBA15-5BG
- Zoro # G605339304
- UPC # 842708122147
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | C-KBA15-5BG |
Finish | Brushed Gold |
Material | Brass |
Color | Brushed Gold |
Description
Save space with the sleek, solid brass Cube Hardware Set. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts 3/4" LF8C Vacuum Breaker (792087)
- THRIFCO PLUMBING Replacement Lavatory Pop-up Flange, Male, Polished Brass (4402222)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- AMERICAN STANDARD Wall Supply, Satin (8888037.295)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504BN)
- KIBI Circular Bathroom 18" Towel Bar - Brush Nickel (KBA1407BN)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5CH)
- KIBI Blaze 24 inch Bathroom Towel Bar (KBA1604BG)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403CH)
- KIBI Circular Bathroom Towel Ring - Brush Gold (KBA1406BG)
- MOEN Voss Double Robe Hook Bright Chrome (YB5103CH)
- Kibi Bath Towel Bars and Hooks