Shop All Shower Faucets
Kibi
Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle
Mfr # KSF406BN
Zoro # G008872194
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Material Brass
- Weight 12 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KSF406BN
- Zoro # G008872194
- UPC # 842708128415
- Country of Origin China
- Category Shower Faucets
Details
Color | Brushed Nickel |
Material | Brass |
Weight | 12 lbs |
Description
Elevate your shower experience extraordinarily with this Kibi Cube 3 function Shower System. This shower system is not only sleek in simplicity but also practical in function, which includes 10 in. thin profile brass rain shower, 3 function premium ABS hand shower, 60 in. stainless steel extended hose, brass tub spout, solid brass construction, branded pressure balance valve as well as all necessary escutcheon plate and installation hardware.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .170-SS)
- SUPERIOR TOOL Drain Wrench, Pipe 1 1/4 And 1 1/2 In (3845)
- JONES STEPHENS Extended Well for Weksler Industrial Multi-Angle Thermometer, 1-3/4 in. Stem, 3/4 in. NPT (J40511)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGS11834)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Matte Black (KSF406MB)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- Kibi Shower Faucets