Shop All Shower Faucets
Kibi
Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle
Mfr # KSF405BN
Zoro # G108872179
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Material Brass
- Weight 11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kibi
- MFR # KSF405BN
- Zoro # G108872179
- UPC # 842708128378
- Country of Origin China
- Category Shower Faucets
Details
Color | Brushed Nickel |
Material | Brass |
Weight | 11 lbs |
Description
Elevate your shower experience extraordinarily with this Kibi Cube 2 function Shower System. This shower system is not only sleek in simplicity but also practical in function, which includes 10 in. thin profile brass rain shower, 3 function premium ABS hand shower, 60 in. stainless steel extended hose, solid brass construction, branded pressure balance valve as well as all necessary escutcheon plate and installation hardware.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3 L, Accessory, BathSafty 36", ModrnDecor GrbBr VBrnz, Venetian Bronze (41936-RB)
- APOLLO PEX 1/2 in. Chromed Brass PEX Barb x 3/8 in. Compression Quarter-Turn Straight Stop Valve Jar, 6PK (APXVS1238C6JR)
- AMERICAN STANDARD Solenoid Valve Body (A950503-0070A)
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF404BG)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- Kibi Bathtub Faucets & Accessories