Shop All Bath Towel Bars and Hooks
Kibi
Cube Bathroom Towel & Robe Hook
Mfr # KBA1501MB
Zoro # G505339244
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 1.75
- Color Matte Black
- Material Brass
- Height 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1501MB
- Zoro # G505339244
- UPC # 842708120136
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 1.75 |
Height | 1.75 |
Details
Item | KBA1501MB |
Finish | Matte Black |
Color | Matte Black |
Material | Brass |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" NPT x Female NPT Malleable Iron Coupling Class 300 (4316000364)
- WHEELER-REX Tubing Cutter, 1/4" to 1-1/2" Cut Cap. (79022)
- B & K/MUELLER INDS(IMPORT) 1X3/4 Blk Hex Bushing (521-954HN)
- THRIFCO PLUMBING B-252 Universal Heavy-Duty Tank Ball, 3-Inch for Toilet Tanks (4507997)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401MB)
- KIBI Cube Bathroom 18" Towel Bar - Chrome (KBA1507CH)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504MB)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5BG)
- KIBI Cube Bathroom Towel Ring - Matte Black.. (KBA1506MB)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403CH)
- DELTA Delta Cassidy Double Robe Hook (79735)
- Kibi Bath Towel Bars and Hooks