Shop All Bath Towel Bars and Hooks
Kibi
Cube Bathroom Towel & Robe Hook
Mfr # KBA1501BG
Zoro # G105339231
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Width 1.75
- Color Brushed Gold
- Material Brass
- Height 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kibi
- MFR # KBA1501BG
- Zoro # G105339231
- UPC # 842708120105
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 1.75 |
Height | 1.75 |
Details
Item | KBA1501BG |
Finish | Brushed Gold |
Color | Brushed Gold |
Material | Brass |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv48L-3/4" Gas Pressure (RV48L-3/4")
- ZORO SELECT Flexible Coupling, For Pipe Size 12x10" (1056-1210)
- EVERPURE Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV962704-75)
- T&S BRASS Cold Cartridge Spindle, Brass (67L)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404BG)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BN)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501CH)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403CH)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4CH)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401CH)
- TAYMOR Towel Bar, Satin, Maxwell, 24In (04-SN7924)
- Kibi Bath Towel Bars and Hooks